This product requires certification to purchase.

No Hub Cast Iron Cleanout

Wade

No Hub Cast Iron Cleanout

  • Fast #
  • Part #W6000Z
  • Item #954738
  • Manufacturer Part #WP6000-12
3.5 out of 5 Customer Rating
Brand image
Wade

No Hub Cast Iron Cleanout

  • Fast #
  • Part #W6000Z
  • Item #954738
  • Manufacturer Part #WP6000-12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Top assembly for Wade 6000 series floor cleanouts
  • Ductile Iron construction
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Ductile Iron
Cover Shape:
Round
Diameter:
7-1/8 in
Drain Base Material:
Cast Iron
Material:
Plastic
Outlet Type:
No Hub
Plug Included:
Yes
Product Type:
Cleanout
UPC:
670213041284