This product requires certification to purchase.

Universal Steel Urinal Lavatory Carrier

Wade

400 Series Universal Steel Urinal Lavatory Carrier

  • Fast #
  • Part #W400
  • Item #233288
  • Manufacturer Part #400
5 out of 5 Customer Rating
Brand image
Wade

400 Series Universal Steel Urinal Lavatory Carrier

  • Fast #
  • Part #W400
  • Item #233288
  • Manufacturer Part #400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal hanger plate carrier with pipe uprights, welded base feet, and upper plate with hanger support hardware
  • Lower plate with bearing support studs
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Wade 400 Series
Collection:
400 Series
Hardware Included:
No
Material:
Steel
Product Type:
Lavatory Carrier
UPC:
670610411178
Width:
18 in