3 in. No Hub Siphonic Overflow Roof Drain Assembly
WH Series 3 in. No Hub Siphonic Overflow Roof Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No-hub bottom outlet
- For ceiling or sidewall applications
- All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble free operation
- Countersunk mounting holes for flush appearance with color matching Phillips posi-drive screws
- Standard - Steel Multi-shutter damper
Documents
Specifications
- ASME:
- ASME A112.6.9
- Adjustable:
- No
- Collection:
- WH Series
- Drain Base Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- UPC:
- 670610435358