-40 to 300F Digital Pocket Thermometer
-40 to 300F Digital Pocket Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-1/4” glass face
- Furnished with protective probe cover and pocket clip
- 5” stainless steel probe
- Includes battery
- Data hold
- Automatic power off after 10 minutes
- Max/min temp memory
- On/off button and °C/°F selectable
Documents
Specifications
- Diameter:
- 1-1/4 in
- Material:
- Glass, Stainless Steel
- Temperature Range:
- -58 to 302 Deg F (-50 to 160 Deg C)
- Weight:
- 0.069 lb