This product requires certification to purchase.

0.125 in. Packing Sheet

Wal-Rich

0.125 in. Packing Sheet

  • Fast #
  • Part #W1909014
  • Item #3182718
  • Manufacturer Part #1909014
3.7 out of 5 Customer Rating
Brand image
Wal-Rich

0.125 in. Packing Sheet

  • Fast #
  • Part #W1909014
  • Item #3182718
  • Manufacturer Part #1909014
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
27 ft
Characteristics & Features
Material
Rubber
Smart Home Enabled
No
Electrical & Operational Information
Maximum Temperature
170
Warranty & Product Information
Product Type
Packing Sheet
UPC
730284046660