1/2 in. 2 Part Escutcheon in Chrome
1/2 in. 2 Part Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Globe® 2-Part Recessed Escutcheons
- Steel Construction
- Available in Chrome-Plated or White Finish
- 3/4” Adjustment
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Material:
- Steel
- Type:
- W2872002
- UPC:
- 730284138242
- Width:
- 1/2 in