This product requires certification to purchase.

1/2 in. Aluminum 125 psi Compression Tricock

Wal-Rich

1/2 in. Aluminum 125 psi Compression Tricock

  • Fast #
  • Part #W1704204
  • Item #3182622
  • Manufacturer Part #1704204
3.1 out of 5 Customer Rating
Brand image
Wal-Rich

1/2 in. Aluminum 125 psi Compression Tricock

  • Fast #
  • Part #W1704204
  • Item #3182622
  • Manufacturer Part #1704204
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Material:
Aluminum
Pressure - Maximum:
125 psi
UPC:
730284035206
Valve Operator:
Wheel Handle
Valve Size:
1/2 in
Valve Type:
Tricock
Weight:
0.28