1/4 in. Brass Angle Pigtail Steam Syphon
1/4 in. Brass Angle Pigtail Steam Syphon
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 393 psi
- Product Type:
- Angle Pigtail Steam Siphon
- UPC:
- 730284035343
- Weight:
- 0.265