This product requires certification to purchase.

1/4 in. Brass Straight Pigtail Steam Syphon

Wal-Rich

1/4 in. Brass Straight Pigtail Steam Syphon

  • Fast #
  • Part #W1706006
  • Item #513240
  • Manufacturer Part #1706006
3.4 out of 5 Customer Rating
Brand image
Wal-Rich

1/4 in. Brass Straight Pigtail Steam Syphon

  • Fast #
  • Part #W1706006
  • Item #513240
  • Manufacturer Part #1706006
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
393 psi
Weight
0.312 oz
Characteristics & Features
Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Product Type
Straight Pigtail Steam Siphon
UPC
730284035329