1/4 in. Closet Flange Extension Kit
1/4 in. Closet Flange Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed:
- No
- Test Cap Included:
- No
- UPC:
- 730284100225
- WaterSense Labeled:
- No