1/4 in. x 25 ft. Copper Tube Ice Maker Kit
1/4 in. x 25 ft. Copper Tube Ice Maker Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25 ft
- Material:
- Copper
- NSF Certified:
- No
- Type:
- Ice Maker Kit
- UL Listed:
- No