This product requires certification to purchase.

1/8 in. Flanged Rubber Circulator Gasket (Set of 2)

Wal-Rich

1/8 in. Flanged Rubber Circulator Gasket (Set of 2)

  • Fast #
  • Part #W1751002
  • Item #3812411
  • Manufacturer Part #1751002
5 out of 5 Customer Rating
Brand image
Wal-Rich

1/8 in. Flanged Rubber Circulator Gasket (Set of 2)

  • Fast #
  • Part #W1751002
  • Item #3812411
  • Manufacturer Part #1751002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/2 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Color Finish Name
Red
Material
Rubber
Material Type
Styrene Butadiene
Electrical & Operational Information
Maximum Temperature
170
Warranty & Product Information
Application
Circulator
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Gasket Set
UL Listed
No
UPC
730284098362