This product requires certification to purchase.

1-1/2 in. Closet Spud with Washer

Wal-Rich

1-1/2 in. Closet Spud with Washer

  • Fast #
  • Part #W1309008
  • Item #7341416
  • Manufacturer Part #1309008
5 out of 5 Customer Rating
Brand image
Wal-Rich

1-1/2 in. Closet Spud with Washer

  • Fast #
  • Part #W1309008
  • Item #7341416
  • Manufacturer Part #1309008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Brass
Product Type:
Closet Spud with Washer
UPC:
730284022985
WaterSense Labeled:
No