This product requires certification to purchase.

1-1/2 in. Double Slip Joint 45 Degree Elbow Polished Chrome

Wal-Rich

1-1/2 in. Double Slip Joint 45 Degree Elbow Polished Chrome

  • Fast #
  • Part #W1506004
  • Item #3690588
  • Manufacturer Part #1506004
3.6 out of 5 Customer Rating
Brand image
Wal-Rich

1-1/2 in. Double Slip Joint 45 Degree Elbow Polished Chrome

  • Fast #
  • Part #W1506004
  • Item #3690588
  • Manufacturer Part #1506004
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Slip-Joint
Warranty & Product Information
Product Type
Elbow
UPC
730284028680