1-1/2 in. Tailpiece in Yellow
1-1/2 in. Tailpiece in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tailpiece
- UPC:
- 730284010081