1-1/2 x 1-1/2 in. Satin Brass Slip Nut
1-1/2 x 1-1/2 in. Satin Brass Slip Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- Length:
- 1-1/2 in
- Material:
- Brass
- UPC:
- 730284017721