1-1/2X12 3PC HD DW TLPC RB
1-1/2X12 3PC HD DW TLPC RB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dishwasher Tailpiece With Brass Slipnut
- 1 1/2? X 12? Cast
- 3 Piece Design
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 3/4
- End Connections:
- " x x "
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Length:
- 12
- Material:
- Brass
- Product Type:
- Dishwasher Tailpiece
- Type:
- W0117050
- UPC:
- 730284188063