1-1/4 in. Double Slip-Joint 90 Degree Elbow
1-1/4 in. Double Slip-Joint 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AL
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- UPC:
- 730284028505