1-1/4 in. Plastic Slip Nut
1-1/4 in. Plastic Slip Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Slip
- End Connections:
- Slip
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Washer
- UPC:
- 730284063469