1-1/4 in. Plastic Split Escutcheon in Chrome
1-1/4 in. Plastic Split Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Split
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Plastic
- UPC:
- 730284039341