1-1/4 in. Premium Slip Joint Washer
1-1/4 in. Premium Slip Joint Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slip Joint and Tailpiece Washers
- Available in: Rubber Construction; Nylon Construction; “Premium” Silicon Rubber Construction
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Silicone Rubber
- Size:
- 1-1/2 in x 1-1/4 in
- Type:
- W2708808
- UPC:
- 730284102540