This product requires certification to purchase.

1-1/4 in. x 24 ft. Plastic and Stainless Sump Pump Drain Hose Kit

Wal-Rich

1-1/4 in. x 24 ft. Plastic and Stainless Sump Pump Drain Hose Kit

  • Fast #
  • Part #W0810002
  • Item #7341457
  • Manufacturer Part #0810002
4.8 out of 5 Customer Rating
Brand image
Wal-Rich

1-1/4 in. x 24 ft. Plastic and Stainless Sump Pump Drain Hose Kit

  • Fast #
  • Part #W0810002
  • Item #7341457
  • Manufacturer Part #0810002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
Adapter
End Connections
Adapter
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
24 ft
Characteristics & Features
Material
Plastic, Stainless Steel
Warranty & Product Information
Product Type
Sump Pump Drain Hose Kit
UPC
730284016809