This product requires certification to purchase.

1-3/4 in. Steel Cockhole Cover in Chrome Plated

Wal-Rich

1-3/4 in. Steel Cockhole Cover in Chrome Plated

  • Fast #
  • Part #W1641002
  • Item #7810166
  • Manufacturer Part #1641002
5 out of 5 Customer Rating
Brand image
Wal-Rich

1-3/4 in. Steel Cockhole Cover in Chrome Plated

  • Fast #
  • Part #W1641002
  • Item #7810166
  • Manufacturer Part #1641002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Weight Capacity
0.46 lb
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Steel
Warranty & Product Information
Product Type
Cover
UPC
730284030829