This product requires certification to purchase.

1 in. Brass Bar Plug

Wal-Rich

1 in. Brass Bar Plug

  • Fast #
  • Part #W0504004
  • Item #517505
  • Manufacturer Part #0504004
5 out of 5 Customer Rating
Brand image
Wal-Rich

1 in. Brass Bar Plug

  • Fast #
  • Part #W0504004
  • Item #517505
  • Manufacturer Part #0504004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3 in
Characteristics & Features
Drain Component Type
Stopper
Material
Brass
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UL Listed
No
UPC
730284010883