1 in. Gas Regulator Vent with Screen
1 in. Gas Regulator Vent with Screen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 730284148029