This product requires certification to purchase.

1 in. x 150 ft. IPS SDR 11 Plastic Flexible Gas Pipe

Wal-Rich

1 in. x 150 ft. IPS SDR 11 Plastic Flexible Gas Pipe

  • Fast #
  • Part #W2880022
  • Item #7172772
  • Manufacturer Part #2880022
4 out of 5 Customer Rating
Brand image
Wal-Rich

1 in. x 150 ft. IPS SDR 11 Plastic Flexible Gas Pipe

  • Fast #
  • Part #W2880022
  • Item #7172772
  • Manufacturer Part #2880022
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For several years, the gas utility and distribution market has used plastic gas pipe for its ease-of-use, corrosion resistance, and cost effectiveness
  • NFPA 54 provides for the use of plastic piping within it’s code for outdoor, underground use only at a minimum burial depth of 18 in., using yellow 14g tracer wire for location purposes
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
IAPMO Listed:
No
Length:
150 ft
Material:
Plastic
Material Type:
Polyethylene
PipeTubing Size:
1 in
Schedule Class:
SDR 11
UL Listed:
No
UPC:
730284148203