This product requires certification to purchase.

1 in. x 50 ft. Plastic Pipe

Wal-Rich

1 in. x 50 ft. Plastic Pipe

  • Fast #
  • Part #W2880025
  • Item #7172770
  • Manufacturer Part #2880025
4.8 out of 5 Customer Rating
Brand image
Wal-Rich

1 in. x 50 ft. Plastic Pipe

  • Fast #
  • Part #W2880025
  • Item #7172770
  • Manufacturer Part #2880025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
Color Finish Name:
Yellow
Length:
50
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1
Schedule Class:
SDR 11
UPC:
730284164029