#1 LEAD JOINT RUNNER WITH CLAMPS
#1 LEAD JOINT RUNNER WITH CLAMPS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-Asbestos
- 3/4” Thick Rope
- Domestic
- Running ropes for pouring lead joints
- Die Cast Aluminum Clamp
Documents
Specifications
- Application:
- Domestic
- Fits Pipe Size:
- 2in;4 in
- Material:
- Glass
- Material Type:
- Fiberglass
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- Range (in):
- 2 in - 4 in
- Type:
- W1823002
- UPC:
- 730284043881
- Weight:
- 0.61
- Width:
- 3/4