This product requires certification to purchase.

1 oz. Porcelain Touch-Up Paint for American Standard Chipped and Damaged Fixtures in White

Wal-Rich

1 oz. Porcelain Touch-Up Paint for American Standard Chipped and Damaged Fixtures in White

  • Fast #
  • Part #W1010101
  • Item #2472213
  • Manufacturer Part #1010101
3.8 out of 5 Customer Rating
Brand image
Wal-Rich

1 oz. Porcelain Touch-Up Paint for American Standard Chipped and Damaged Fixtures in White

  • Fast #
  • Part #W1010101
  • Item #2472213
  • Manufacturer Part #1010101
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in the USA
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Touch Up Paint
Size:
1 oz
UPC:
730284018629