This product requires certification to purchase.

10 in. Standard Gauge Glass

Wal-Rich

10 in. Standard Gauge Glass

  • Fast #
  • Part #W1724004
  • Item #3182588
  • Manufacturer Part #1724004
5 out of 5 Customer Rating
Brand image
Wal-Rich

10 in. Standard Gauge Glass

  • Fast #
  • Part #W1724004
  • Item #3182588
  • Manufacturer Part #1724004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5/8
FM Approved:
No
Length:
10
Material:
Glass
UL Listed:
No
UPC:
730284037682