12 in. Grounding Kit
12 in. Grounding Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 12 in
- Maximum Temperature:
- 120
- Product Type:
- Grounding Kit
- Smart Home Enabled:
- No
- UPC:
- 730284152828
- Volts:
- 120V
- Watts:
- .01 kW