This product requires certification to purchase.

1/2 x 10 in. Shower Arm in Polished Chrome

Wal-Rich

1/2 x 10 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #W0618006
  • Item #7341473
  • Manufacturer Part #0618006
5 out of 5 Customer Rating
Brand image
Wal-Rich

1/2 x 10 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #W0618006
  • Item #7341473
  • Manufacturer Part #0618006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
10 in
Material:
Brass
NSF Certified:
No
UPC:
730284014867
WaterSense Labeled:
No