This product requires certification to purchase.

13/16 - 1-3/4 in. Stainless Steel Hose Clamp

Wal-Rich

13/16 - 1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #W2209020
  • Item #7341497
  • Manufacturer Part #2209020
5 out of 5 Customer Rating
Brand image
Wal-Rich

13/16 - 1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #W2209020
  • Item #7341497
  • Manufacturer Part #2209020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
13/16 in - 1-3/4 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hose Clamp
Size:
#20
UPC:
730284051961