15 psi Pressure Gauge
15 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 in NPT brass lower connection
- Black steel case
- Imported
Documents
Specifications
- ANSI:
- ANSI B40.1
- Application:
- Oil and Gas, Water
- Color Finish Name:
- Black
- Diameter:
- 3-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 15
- Pressure - Low:
- 0
- UPC:
- 730284036524
- Weight:
- 0.510