16 oz. PVC Shower Pan Liner Pipe Cement
16 oz. PVC Shower Pan Liner Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- PVC
- Size:
- 16 oz
- UPC:
- 730284020486