2-1/2 in. 160 psi Standard Pressure Gauge
2-1/2 in. 160 psi Standard Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Oil and Gas, Water
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 160
- Weight:
- 5 lb