This product requires certification to purchase.

2-1/2 in. 200 psi Liquid Filled Pressure Gauge

Wal-Rich

2-1/2 in. 200 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #W1712606
  • Item #4506169
  • Manufacturer Part #1712606
4.8 out of 5 Customer Rating
Brand image
Wal-Rich

2-1/2 in. 200 psi Liquid Filled Pressure Gauge

  • Fast #
  • Part #W1712606
  • Item #4506169
  • Manufacturer Part #1712606
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4 in NPT brass lower connection
  • Stainless steel case
  • Silicon liquid
  • Imported
  • Requires Certification

Documents


Specifications

Application:
Oil and Gas, Water
Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Stainless Steel
Pressure - High:
200
Pressure - Low:
0
UPC:
730284108108
Weight:
0.430 lb