This product requires certification to purchase.

2-1/2 in. 75 psi Gauge

Wal-Rich

2-1/2 in. 75 psi Gauge

  • Fast #
  • Part #W1711018
  • Item #659682
  • Manufacturer Part #1711018
3.5 out of 5 Customer Rating
Brand image
Wal-Rich

2-1/2 in. 75 psi Gauge

  • Fast #
  • Part #W1711018
  • Item #659682
  • Manufacturer Part #1711018
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Accuracy: 3 percent of Span
  • 1/4 in NPT CBM
  • Requires Certification

Documents


Specifications

Application:
Hot Water Boilers
Color Finish Name:
Black
Diameter:
2-1/2
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Installation Type:
Back Mount
Material:
Steel, Plastic, Brass
Pressure - High:
75
Pressure - Low:
0
Temperature Range:
60 to 320 Deg F
UL Listed:
Yes
UPC:
730284036180
Weight:
0.54