2-3/4 in. Escutcheon Nipple
2-3/4 in. Escutcheon Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 2-3/4 in
- Faucet Part Type:
- Nipple
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 730284114482
- WaterSense Labeled:
- No