This product requires certification to purchase.

2 in. IPS Fiberglass Compression Coupling

Wal-Rich

2 in. IPS Fiberglass Compression Coupling

  • Fast #
  • Part #W2814412
  • Item #2472242
  • Manufacturer Part #2814412
5 out of 5 Customer Rating
Brand image
Wal-Rich

2 in. IPS Fiberglass Compression Coupling

  • Fast #
  • Part #W2814412
  • Item #2472242
  • Manufacturer Part #2814412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Compression, Coupling
Material:
Fiberglass
UPC:
730284067627