This product requires certification to purchase.

2 x 1-1/2 in. Die Cast Slip Nut Chrome Plated

Wal-Rich

2 x 1-1/2 in. Die Cast Slip Nut Chrome Plated

  • Fast #
  • Part #W0902012
  • Item #3105042
  • Manufacturer Part #0902012
3.2 out of 5 Customer Rating
Brand image
Wal-Rich

2 x 1-1/2 in. Die Cast Slip Nut Chrome Plated

  • Fast #
  • Part #W0902012
  • Item #3105042
  • Manufacturer Part #0902012
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Zinc
Color Finish Name:
Chrome
Diameter - Inside 1:
2 in
Length:
1-1/2 in
Material:
Die Cast
Product Type:
Slip Nut
Size:
2 in x 1-1/2 in
UPC:
730284017684