2 x 3/8 in. Cast Iron Duplex Tank Bushing with Fitting
2 x 3/8 in. Cast Iron Duplex Tank Bushing with Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Tanks
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 2 in x 3/8 in
- Material:
- Cast Iron
- Product Type:
- Bushing
- UL Listed:
- No
- UPC:
- 730284040286
- WaterSense Labeled:
- No