This product requires certification to purchase.

3/4 in. Female Hose x FIP Brass Nipple

Wal-Rich

3/4 in. Female Hose x FIP Brass Nipple

  • Fast #
  • Part #W4610016
  • Item #7500218
  • Manufacturer Part #4610016
5 out of 5 Customer Rating
Brand image
Wal-Rich

3/4 in. Female Hose x FIP Brass Nipple

  • Fast #
  • Part #W4610016
  • Item #7500218
  • Manufacturer Part #4610016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FGHT
End Connection 2
FIPS
End Connections
FGHT x FIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
730284180685