This product requires certification to purchase.

3/4 in. Plastic Split Escutcheon in Chrome

Wal-Rich

3/4 in. Plastic Split Escutcheon in Chrome

  • Fast #
  • Part #W1731504
  • Item #4506163
  • Manufacturer Part #1731504
4.2 out of 5 Customer Rating
Brand image
Wal-Rich

3/4 in. Plastic Split Escutcheon in Chrome

  • Fast #
  • Part #W1731504
  • Item #4506163
  • Manufacturer Part #1731504
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Split
FM Approved:
No
Fits Pipe Size:
3/4 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No
UPC:
730284039303