3/4X10 FT WM HOSE BAGGED
3/4X10 FT WM HOSE BAGGED
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Female
- End Connections:
- Female
- Length:
- 10
- Material:
- Polyester
- Type:
- W0802010
- UPC:
- 730284016267
- Weight:
- 1.27