3/8 in Angle Supply Stop Valve
3/8 in Angle Supply Stop Valve
Product Details
Product Details
- For add-on installation of water filters and ice makers
- Takes an ordinary stop valve and makes it three-way valve
- Lead free* brass construction
- Imported
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connection 3:
- Adapter
- End Connections:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 730284173304
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.089