3/8 in. Drop-in Anchor
3/8 in. Drop-in Anchor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Material:
- Ductile Iron
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 730284109648