3/8 in. X 3/8 in. Tank Compression Fitting
3/8 in. X 3/8 in. Tank Compression Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- #68 Tank Compression Adapter
- Brass Construction
- Less Tube Stop
- Tubing Slips through Fitting
- Imported
- Use: For use in duplex tank bushings
Documents
Specifications
- Application:
- Bushings
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 7/16
- Height:
- 11/32
- Length:
- 1-3/8
- Material:
- Brass
- Number of Handles:
- Single Handle
- Product Type:
- Adapter
- Size:
- 3/8 in x 3/8 in
- Type:
- W2019502
- UPC:
- 730284049920