3 in. DWV Brass Floor Flange
3 in. DWV Brass Floor Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 730284027300
- WaterSense Labeled:
- No