This product requires certification to purchase.

3/8 in. X 12 in. Lavatory Supply Tub in Chrome

Wal-Rich

3/8 in. X 12 in. Lavatory Supply Tub in Chrome

  • Fast #
  • Part #W0210002
  • Item #10354600
  • Manufacturer Part #0210002
4.4 out of 5 Customer Rating
Brand image
Wal-Rich

3/8 in. X 12 in. Lavatory Supply Tub in Chrome

  • Fast #
  • Part #W0210002
  • Item #10354600
  • Manufacturer Part #0210002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Weight: 12 lbs
  • Requires Certification

Specifications

Length:
12
Material:
Chrome
Product Type:
Supply Tube
Type:
W0210002
UPC:
730284005025